Zoro Homepage

Alloy Steel Square Bar, 36" L, 3 3/4" W

  • Mfr # 19122_36_0

  • Zoro # G406599396


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
T351
Standards
AMS 4120, AMS-QQ-A 225/6, ASTM B211
System of Measurement
Inch
Brinell Hardness
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19122_36_0
Zoro #
G406599396
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3.75 in
Overall Length
36 in
Overall Width
3 3/4 in

Details

Item
Alloy Steel Square Bar
Material
Alloy Steel
Temper
T351
Standards
AMS 4120, AMS-QQ-A 225/6, ASTM B211
System of Measurement
Inch
Brinell Hardness
120
Fabrication
Hot Rolled
Thickness Tolerance
+/-0.001 in
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Rockwell Hardness
94 HRB
Tensile Strength
Not Rated
Heat Treatable
Heat Treatable
Material Grade
4142
Yield Strength
Not Rated
Machinability
70 %
Heat Treatment
Pre-Hardened
Tolerance Rating
Standard
Shape
Square
Resistance Properties
Fatigue-Resistant
Elongation
13 %

Description

Alloy Steel Square Bar, Material Alloy Steel, Material Grade 4142, Thickness 3.75 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 3 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 120, Rockwell Hardness 94 HRB, Machinability 70 Percent, Standards AMS 4120, AMS-QQ-A 225/6, ASTM B211

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.