Aluminum Angle
Mfr # AA6061/11125-48
Zoro # G916313109
product price: $20.79
/eaKey Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/11125-48
Zoro #
G916313109
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
1 in
Leg Thickness
1/8 in
Inside Leg Length
48 in
Overall Length
4 ft
Overall Height
1 in
Outside Leg Length
7/8 in
Details
Angle
90 Degrees
Material
Aluminum
Item
Aluminum Angle
Temper
T6
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Mechanical Finish
Mill
Elongation
17 %
Brinell Hardness
95 BHN
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Fabrication
Welded
Yield Strength
40,000 psi
Shape
Angle
Maximum Temperature
1,205 Degrees F
Tensile Strength
45,000 psi
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Material Grade
6061
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.