Shop ZORO SELECT

Aluminum Angle

  • Mfr # AA6061/12501250125-120
  • Zoro # G016313085

product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Wire Rope Length
10 ft
Brinell Hardness
95 BHN
Temper
T6
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AA6061/12501250125-120
Zoro #
G016313085
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
10 ft
Overall Height
1 1/4 in
Leg Thickness
1/8 in
Inside Leg Length
120 in
Outside Leg Length
1 1/8 in
Overall Width
1 1/4 in
Overall Length
10 ft
Length
10 ft

Details

Item
Aluminum Angle
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Temper
T6
System of Measurement
Inch
Elongation
17 %
Yield Strength
40,000 psi
Tensile Strength
45,000 psi
Maximum Temperature
1,205 Degrees F
Fabrication
Welded
Shape
Angle
Angle
90 Degrees
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Material Grade
6061
Material
Aluminum
Includes Material Certificate
No Certificates Included
Shell Material
Aluminum

Description

Aluminum Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.