Shop ZORO SELECT
See all product information
Create Account
Aluminum Angle
- Mfr # AA6061/15001500125-144
- Zoro # G916313086
product price:Â
$
75.49
/ea
Key Features
Overall Height
1 1/2 in
Temper
T6
Shape
Angle
Material
Aluminum
Maximum Temperature
1,205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/15001500125-144
- Zoro #
- G916313086
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Temper
- T6
- Shape
- Angle
- Material
- Aluminum
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatable
- Heat Treatable
- Angle
- 90 Degrees
- Material Grade
- 6061
- System of Measurement
- Inch
- Fabrication
- Welded
- Brinell Hardness
- 95 BHN
- Yield Strength
- 40,000 psi
- Includes Material Certificate
- No Certificates Included
- Mechanical Finish
- Mill
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- Leg Edge Shape
- Round
- Elongation
- 17 %
- Shell Material
- Aluminum
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 1 1/2 in
- Leg Thickness
- 1/8 in
- Wire Rope Length
- 12 ft
- Outside Leg Length
- 1 3/8 in
- Inside Leg Length
- 144 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.