Zoro Homepage

Aluminum Angle

  • Mfr # AA6061/22125-12

  • Zoro # G616313157


product price: $13.79
/ea

Key Features

Angle
90 Degrees
Temper
T6
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA6061/22125-12
Zoro #
G616313157
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Overall Height
2 in
Outside Leg Length
1 7/8 in
Inside Leg Length
12 in
Overall Width
2 in
Leg Thickness
1/8 in

Details

Angle
90 Degrees
Temper
T6
Item
Aluminum Angle
Material
Aluminum
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Yield Strength
40,000 psi
Elongation
17 %
Mechanical Finish
Mill
Material Grade
6061
Heat Treatable
Heat Treatable
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Leg Edge Shape
Round
Shape
Angle
System of Measurement
Inch
Tensile Strength
45,000 psi
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.