Shop ZORO SELECT
See all product information
Create Account
Aluminum Angle
- Mfr # AA6061/22188-132
- Zoro # G516313073
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Welded
Shape
Angle
Wire Rope Length
11 ft
Outside Leg Length
1 13/16 in
Elongation
17 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/22188-132
- Zoro #
- G516313073
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Fabrication
- Welded
- Shape
- Angle
- Elongation
- 17 %
- Angle
- 90 Degrees
- Includes Material Certificate
- No Certificates Included
- Tensile Strength
- 45,000 psi
- Material Grade
- 6061
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Heat Treatable
- Heat Treatable
- Mechanical Finish
- Mill
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- Yield Strength
- 40,000 psi
- Temper
- T6
- System of Measurement
- Inch
- Maximum Temperature
- 1,205 Degrees F
- Leg Edge Shape
- Round
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 11 ft
- Outside Leg Length
- 1 13/16 in
- Inside Leg Length
- 132 in
- Overall Width
- 2 in
- Overall Height
- 2 in
- Leg Thickness
- 3/16 in
- Overall Length
- 11 ft
- Length
- 11 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.