Aluminum Angle
Mfr # AA6061/33250-108
Zoro # G416313029
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Angle
90 Degrees
Material
Aluminum
Temper
T6
Tensile Strength
45,000 psi
Fabrication
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AA6061/33250-108
Zoro #
G416313029
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Leg Length
108 in
Overall Height
3 in
Overall Length
9 ft
Overall Width
3 in
Leg Thickness
1/4 in
Outside Leg Length
2 3/4 in
Details
Item
Aluminum Angle
Angle
90 Degrees
Material
Aluminum
Temper
T6
Tensile Strength
45,000 psi
Fabrication
Welded
Material Grade
6061
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Leg Edge Shape
Round
Brinell Hardness
95 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Angle
Yield Strength
40,000 psi
Maximum Temperature
1,205 Degrees F
Elongation
17 %
Description
Aluminum Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.