Aluminum Angle
Mfr # AA6061/35003500250-144
Zoro # G816313223
product price: $363.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Temper
T6
Material
Aluminum
Angle
90 Degrees
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA6061/35003500250-144
Zoro #
G816313223
UPC #
-
Country of Origin
Multiple
Dimensions
Leg Thickness
1/4 in
Overall Height
3 1/2 in
Overall Length
12 ft
Overall Width
3 1/2 in
Inside Leg Length
144 in
Outside Leg Length
3 1/4 in
Details
Temper
T6
Material
Aluminum
Item
Aluminum Angle
Angle
90 Degrees
Fabrication
Welded
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Tensile Strength
45,000 psi
Elongation
17 %
Includes Material Certificate
No Certificates Included
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Leg Edge Shape
Round
Yield Strength
40,000 psi
Shape
Angle
Mechanical Finish
Mill
Material Grade
6061
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Description
Aluminum Angle, Material Aluminum, Material Grade 6061, Inside Leg Length 144 in, Outside Leg Length 3 1/4 in, Leg Thickness 1/4 in, Overall Length 12 ft, Brinell Hardness 95 BHN, Mechanical Finish Mill, Temper T6, Heat Treatable Heat Treatable, Angle 90 Degrees , Tensile Strength 45,000 psi, Yield Strength 40,000 psi, Fabrication Welded, Maximum Temperature 1,205 Degrees F, Leg Edge Shape Round, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.