Aluminum Angle
- Mfr # AA6061/750750125-120
- Zoro # G016313160
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Leg Edge Shape
Round
Material
Aluminum
Heat Treatable
Heat Treatable
Fabrication
Welded
Inside Leg Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA6061/750750125-120
- Zoro #
- G016313160
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Angle
- Leg Edge Shape
- Round
- Material
- Aluminum
- Heat Treatable
- Heat Treatable
- Fabrication
- Welded
- Mechanical Finish
- Mill
- Includes Material Certificate
- No Certificates Included
- Elongation
- 17 %
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Shape
- Angle
- Tensile Strength
- 45,000 psi
- Angle
- 90 Degrees
- Material Grade
- 6061
- Yield Strength
- 40,000 psi
- Maximum Temperature
- 1,205 Degrees F
- Temper
- T6
- System of Measurement
- Inch
- Brinell Hardness
- 95 BHN
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Inside Leg Length
- 120 in
- Leg Thickness
- 1/8 in
- Wire Rope Length
- 10 ft
- Overall Width
- 3/4 in
- Outside Leg Length
- 5/8 in
- Overall Height
- 3/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Angle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.