Zoro Homepage

Aluminum Bronze Rectangle Bar

  • Mfr # 14356_24_0

  • Zoro # G708563972


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B505
Brinell Hardness
170
System of Measurement
Inch
Tolerance Rating
Oversized
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14356_24_0
Zoro #
G708563972
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
10 in
Thickness
1.25 in
Overall Length
24 in

Details

Item
954 Bronze Rectangular Bar
Standards
ASTM B505
Brinell Hardness
170
System of Measurement
Inch
Tolerance Rating
Oversized
Yield Strength
32,000 psi
Thickness Tolerance
Not Rated
Fabrication
Cast
Mechanical Finish
Mill
Rockwell Hardness
B86
Shape
Rectangular Bar
Tensile Strength
85,000 psi
Material
Bronze
Material Grade
954
Includes Material Certificate
Yes

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 24 in, Overall Width 10 in, Shape Rectangular Bar, Thickness 1.25 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.