Zoro Homepage

Aluminum Bronze Rectangle Bar

  • Mfr # 25232_72_0

  • Zoro # G808564183


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
Material Grade
954
Standards
ASTM B505
Rockwell Hardness
B86
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25232_72_0
Zoro #
G808564183
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Overall Width
8 in
Thickness
0.375 in

Details

Item
954 Bronze Rectangular Bar
Material Grade
954
Standards
ASTM B505
Rockwell Hardness
B86
Material
Bronze
Fabrication
Cast
Brinell Hardness
170
Tolerance Rating
Oversized
Tensile Strength
85,000 psi
System of Measurement
Inch
Shape
Rectangular Bar
Mechanical Finish
Mill
Includes Material Certificate
Yes
Yield Strength
32,000 psi
Thickness Tolerance
Not Rated

Description

954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 8 in, Shape Rectangular Bar, Thickness 0.375 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.