Aluminum Bronze Rectangle Bar
Mfr # 25245_12_0
Zoro # G508564322
product price: $1,168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Standards
ASTM B505
Material
Bronze
Brinell Hardness
170
Thickness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25245_12_0
Zoro #
G508564322
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Overall Width
12 in
Thickness
1.5 in
Details
Item
954 Bronze Rectangular Bar
Standards
ASTM B505
Material
Bronze
Brinell Hardness
170
Thickness Tolerance
Not Rated
Tolerance Rating
Oversized
Tensile Strength
85,000 psi
Yield Strength
32,000 psi
System of Measurement
Inch
Rockwell Hardness
B86
Shape
Rectangular Bar
Fabrication
Cast
Includes Material Certificate
Yes
Mechanical Finish
Mill
Material Grade
954
Description
954 Bronze Rectangular Bar, Material Bronze, Material Grade 954, Mechanical Finish Mill, Overall Length 12 in, Overall Width 12 in, Shape Rectangular Bar, Thickness 1.5 in, Yield Strength 32,000 psi, Rockwell Hardness B86, Thickness Tolerance Not Rated, Standards ASTM B505, Fabrication Cast, Tensile Strength 85,000 psi, Brinell Hardness 170, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Oversized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.