Zoro Homepage

Aluminum Bronze Round Bar

  • Mfr # 54r.625-36

  • Zoro # G208363263


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
1,600 Degrees F
System of Measurement
Inch
Maximum Temperature
1,675 Degrees F
Fabrication
Cast
Material Grade
954
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54r.625-36
Zoro #
G208363263
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
5/8 in
Outside Diameter Tolerance
+0.031 in
Overall Length
36 in

Details

Item
954 Bronze Rod
Minimum Temperature
1,600 Degrees F
System of Measurement
Inch
Maximum Temperature
1,675 Degrees F
Fabrication
Cast
Material Grade
954
Mechanical Finish
Mill
Yield Strength
32,000 psi
Material
Bronze
Standards
ASTM B505, SAE J461, SAE J462
Shape
Rod
Rockwell Hardness
B85
Application
Bearings, Bending Tools, Bushings, Gear Wheels, Gibs, Guide Pin Bushings, High Strength Clamps, Hydraulic Valve Parts, Landing Gear Parts, Machine Parts, Pickling Hooks, Pressure Blocks, Pump Rods, Screw Nuts, Slides, Spur Gears, Valve Seats, Wear Plates, Worm Gears
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes

Description

954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 5/8 in, Overall Length 36 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 32,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B85, Shape Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.