Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1551
- Zoro # G224479726
product price:Â
$
6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Coupling Size
1/2 in
Connection Type
Adapter x Female BSPT
Max. Working Pressure @ 70 F
150 psi
Plug Outside Dia.
15/16 in
Plug Length
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1551
- Zoro #
- G224479726
- UPC #
- 197666275092
- Country of Origin
- China
Dimensions
- Coupling Size
- 1/2 in
- Plug Outside Dia.
- 15/16 in
- Plug Length
- 3/16 in
- Thread Size
- 1/2"-14
Details
- Connection Type
- Adapter x Female BSPT
- Max. Working Pressure @ 70 F
- 150 psi
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type A, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female BSPT, Hose Fitting Size Not Applicable, Adapter x Female BSPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Includes Locking Arm No, Thread Size 1/2 In.-14, Plug Length 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.