Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1553
Zoro # G424479793
product price:Â
$
7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
Connection Type
Adapter x Female BSPT
Plug Outside Dia.
1 7/16 in
Standards
A-A-59326
Plug Length
5/16 in
Coupling Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1553
- Zoro #
- G424479793
- UPC #
- 197666275115
- Country of Origin
- China
- Connection Type
- Adapter x Female BSPT
- Item
- Aluminum Cam and Groove Fitting
- Standards
- A-A-59326
- Body Material
- Aluminum
- Max. Working Pressure @ 70 F
- 250 psi
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type A, Coupling Size 1 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female BSPT, Hose Fitting Size Not Applicable, Adapter x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 7/16 in, Includes Locking Arm No, Plug Length 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.