Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1556
- Zoro # G124480150
product price:Â
$
24.79
/ea
Key Features
Standards
A-A-59326
Max. Working Pressure @ 70 F
125 psi
Plug Outside Dia.
3 5/8 in
Body Material
Aluminum
Thread Size
3"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1556
- Zoro #
- G124480150
- UPC #
- 197666275146
- Country of Origin
- China
- Item
- Aluminum Cam and Groove Fitting
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 125 psi
- Body Material
- Aluminum
- Connection Type
- Adapter x Female BSPT
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type A, Coupling Size 3 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Female BSPT, Hose Fitting Size Not Applicable, Adapter x Female BSPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 5/8 in, Includes Locking Arm No, Thread Size 3 In.-11, Plug Length 9/16 in