Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1558
- Zoro # G424480294
product price:Â
$
15.29
/ea
Key Features
Coupling Size
1/2 in
Max. Working Pressure @ 70 F
150 psi
Socket Inside Diameter
15/16 in
Thread Size
1/2"-14
Gasket Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1558
- Zoro #
- G424480294
- UPC #
- 197666275160
- Country of Origin
- China
Dimensions
- Coupling Size
- 1/2 in
- Socket Inside Diameter
- 15/16 in
- Thread Size
- 1/2"-14
Details
- Max. Working Pressure @ 70 F
- 150 psi
- Item
- Aluminum Cam and Groove Fitting
- Gasket Material
- Nitrile
- Connection Type
- Coupler x Male BSPT
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type B, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male BSPT, Hose Fitting Size Not Applicable, Coupler x Male BSPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 15/16 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 1/2 In.-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov