Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1564
Zoro # G124480174
product price:Â
$
66.19
/ea
Key Features
Coupling Size
4 in
Max. Working Pressure @ 70 F
100 psi
Socket Inside Diameter
4 3/4 in
Body Material
Aluminum
Thread Size
4"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1564
- Zoro #
- G124480174
- UPC #
- 197666275221
- Country of Origin
- China
- Item
- Aluminum Cam and Groove Fitting
- Max. Working Pressure @ 70 F
- 100 psi
- Body Material
- Aluminum
- Gasket Material
- Nitrile
- Standards
- A-A-59326
- Connection Type
- Coupler x Male BSPT
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type B, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Male BSPT, Hose Fitting Size Not Applicable, Coupler x Male BSPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 4 In.-11