Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1572
Zoro # G724480192
product price:Â
$
9.29
/ea
Key Features
Thread Size
1/2"-14
Coupling Size
1/2 in
Connection Type
Adapter x Male BSPT
Body Material
Aluminum
Plug Outside Dia.
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1572
- Zoro #
- G724480192
- UPC #
- 197666275306
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-14
- Coupling Size
- 1/2 in
- Plug Outside Dia.
- 15/16 in
- Plug Length
- 3/16 in
Details
- Item
- Aluminum Cam and Groove Fitting
- Connection Type
- Adapter x Male BSPT
- Body Material
- Aluminum
- Max. Working Pressure @ 70 F
- 150 psi
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male BSPT, Hose Fitting Size Not Applicable, Adapter x Male BSPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 15/16 in, Includes Locking Arm No, Thread Size 1/2 In.-14, Plug Length 3/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov