Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1573
Zoro # G224479832
product price:Â
$
9.69
/ea
Key Features
Max. Working Pressure @ 70 F
250 psi
Plug Length
1/4 in
Body Material
Aluminum
Connection Type
Adapter x Male BSPT
Plug Outside Dia.
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1573
- Zoro #
- G224479832
- UPC #
- 197666275313
- Country of Origin
- China
Dimensions
- Plug Length
- 1/4 in
- Plug Outside Dia.
- 1 1/4 in
- Coupling Size
- 3/4 in
- Thread Size
- 3/4"-14
Details
- Max. Working Pressure @ 70 F
- 250 psi
- Body Material
- Aluminum
- Connection Type
- Adapter x Male BSPT
- Standards
- A-A-59326
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 3/4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male BSPT, Hose Fitting Size Not Applicable, Adapter x Male BSPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 1/4 in, Includes Locking Arm No, Thread Size 3/4 In.-14, Plug Length 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov