Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1580
Zoro # G224479801
product price:Â
$
32.49
/ea
Key Features
Connection Type
Male Adapter x Butt Weld
Coupling Type
Type BW
Coupling Size
1 1/2 in
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1580
- Zoro #
- G224479801
- UPC #
- 197666275382
- Country of Origin
- United States
Dimensions
- Coupling Size
- 1 1/2 in
Details
- Connection Type
- Male Adapter x Butt Weld
- Coupling Type
- Type BW
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type BW, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Butt Weld, Hose Fitting Size Not Applicable, Male Adapter x Butt Weld, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov