Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1586
- Zoro # G924480510
product price:Â
$
266.79
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Coupling Size
6 in
Connection Type
Male Adapter x Butt Weld
Coupling Type
Type BW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1586
- Zoro #
- G924480510
- UPC #
- 197666275443
- Country of Origin
- United States
Dimensions
- Coupling Size
- 6 in
Details
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
- Connection Type
- Male Adapter x Butt Weld
- Coupling Type
- Type BW
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type BW, Coupling Size 6 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Butt Weld, Hose Fitting Size Not Applicable, Male Adapter x Butt Weld, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov