Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1588
Zoro # G524480477
product price:Â
$
72.29
/ea
Key Features
Coupling Type
Type BW
Connection Type
Female Adapter x Butt Weld
Body Material
Aluminum
Coupling Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1588
- Zoro #
- G524480477
- UPC #
- 197666275467
- Country of Origin
- United States
- Coupling Type
- Type BW
- Item
- Aluminum Cam and Groove Fitting
- Connection Type
- Female Adapter x Butt Weld
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type BW, Coupling Size 2 in, For Hose I.D. Not Applicable, Female, Connection Type Female Adapter x Butt Weld, Hose Fitting Size Not Applicable, Female Adapter x Butt Weld, Includes Locking Arm No, Thread Size Not Applicable