Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1591
- Zoro # G324480639
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Coupling Type
Type BW
Coupling Size
5 in
Body Material
Aluminum
Connection Type
Female Adapter x Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1591
- Zoro #
- G324480639
- UPC #
- 197666275498
- Country of Origin
- United States
- Coupling Type
- Type BW
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
- Connection Type
- Female Adapter x Butt Weld
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type BW, Coupling Size 5 in, For Hose I.D. Not Applicable, Female, Connection Type Female Adapter x Butt Weld, Hose Fitting Size Not Applicable, Female Adapter x Butt Weld, Includes Locking Arm No, Thread Size Not Applicable