Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1597
- Zoro # G224480128
product price:Â
$
120.79
/ea
Free Shipping & Returns
Key Features
Coupling Size
4 in
Connection Type
Male Adapter x Socket Weld
Body Material
Aluminum
Coupling Type
Type SW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1597
- Zoro #
- G224480128
- UPC #
- 197666275559
- Country of Origin
- United States
- Item
- Aluminum Cam and Groove Fitting
- Connection Type
- Male Adapter x Socket Weld
- Body Material
- Aluminum
- Coupling Type
- Type SW
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type SW, Coupling Size 4 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Socket Weld, Hose Fitting Size Not Applicable, Male Adapter x Socket Weld, Includes Locking Arm No, Thread Size Not Applicable