Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1602
Zoro # G624479890
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Female Coupler x Socket Weld
Body Material
Aluminum
Coupling Size
3 in
Coupling Type
Type SW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1602
- Zoro #
- G624479890
- UPC #
- 197666275603
- Country of Origin
- United States
Dimensions
- Coupling Size
- 3 in
Details
- Connection Type
- Female Coupler x Socket Weld
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
- Coupling Type
- Type SW
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type SW, Coupling Size 3 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Socket Weld, Hose Fitting Size Not Applicable, Female Coupler x Socket Weld, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov