Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1604
Zoro # G924480213
product price:Â
$
255.69
/ea
Free Shipping & Returns
Key Features
Coupling Size
5 in
Body Material
Aluminum
Connection Type
Female Coupler x Socket Weld
Coupling Type
Type SW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1604
- Zoro #
- G924480213
- UPC #
- 197666275627
- Country of Origin
- United States
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
- Connection Type
- Female Coupler x Socket Weld
- Coupling Type
- Type SW
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type SW, Coupling Size 5 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Socket Weld, Hose Fitting Size Not Applicable, Female Coupler x Socket Weld, Includes Locking Arm No, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.