Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1608
- Zoro # G824479843
product price:Â
$
119.09
/ea
Free Shipping & Returns
Key Features
For Hose I.D.
2 in
Hose Fitting Size
2 in
Coupling Size
2 in
Connection Type
Female Coupler x Hose Barb
Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1608
- Zoro #
- G824479843
- UPC #
- 197666275665
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 2 in
- Coupling Size
- 2 in
Details
- For Hose I.D.
- 2 in
- Connection Type
- Female Coupler x Hose Barb
- Fitting Shape
- Elbow
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Female, Connection Type Female Coupler x Hose Barb, Hose Fitting Size 2 in, Female Coupler x Hose Barb, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.