Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1615
Zoro # G224480036
product price:Â
$
255.89
/ea
Free Shipping & Returns
Key Features
Coupling Size
4 in
Body Material
Aluminum
Thread Size
4"-8
Fitting Shape
Elbow
Connection Type
Female Coupler x Female NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1615
- Zoro #
- G224480036
- UPC #
- 197666275733
- Country of Origin
- United States
Dimensions
- Coupling Size
- 4 in
- Thread Size
- 4"-8
Details
- Body Material
- Aluminum
- Fitting Shape
- Elbow
- Item
- Aluminum Cam and Groove Fitting
- Connection Type
- Female Coupler x Female NPT
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Female NPT, Hose Fitting Size Not Applicable, Female Coupler x Female NPT, Includes Locking Arm No, Thread Size 4 In.-8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov