Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1619
- Zoro # G424480317
product price:Â
$
861.09
/ea
Free Shipping & Returns
Key Features
Coupling Size
6 in
Connection Type
Female Coupler x Male Adapter
Coupling Type
Type BA
Fitting Shape
Elbow
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1619
- Zoro #
- G424480317
- UPC #
- 197666275771
- Country of Origin
- United States
Dimensions
- Coupling Size
- 6 in
Details
- Connection Type
- Female Coupler x Male Adapter
- Coupling Type
- Type BA
- Fitting Shape
- Elbow
- Body Material
- Aluminum
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Socket x Plug, Body Material Aluminum, Type BA, Coupling Size 6 in, For Hose I.D. Not Applicable, Genderless, Connection Type Female Coupler x Male Adapter, Hose Fitting Size Not Applicable, Female Coupler x Male Adapter, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.