Aluminum Channel, 10 ft L

  • Mfr # 1062_120_0
  • Zoro # G116339930
product price: 
$
75.09
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Material
Aluminum
Leg Thickness
0.125 in
Temper
T52
Brinell Hardness
60 BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1062_120_0
Zoro #
G116339930
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
0.125 in
Base Thickness
0.125 in
Overall Width
2 in
Overall Length
10 ft
Outside Base Width
2 in
Outside Leg Length
1 in
Overall Height
1 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Channel
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Temper
T52
Brinell Hardness
60 BHN
Yield Strength
21 ksi
Elongation
12 %
Leg Inside Corner Shape
Square
Maximum Temperature
1,210 Degrees F
Fabrication
Extruded
Heat Treatable
Heat Treatable
Standards
ASTM B221
Rockwell Hardness
17 HRB
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6063
System of Measurement
Inch
Tensile Strength
27 ksi
Shape
U-Shaped
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 10 ft Overall Length, 1 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews