Shop ZORO SELECT
See all product information
Create Account
Aluminum Channel, 10 ft L
- Mfr # 6992_120_0
- Zoro # G716339538
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Outside Leg Length
1 in
Wire Rope Length
10 ft
Fabrication
Extruded
Base Thickness
0.125 in
Material Grade
6063
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6992_120_0
- Zoro #
- G716339538
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum Channel
- Fabrication
- Extruded
- Material Grade
- 6063
- Resistance Properties
- Corrosion-Resistant
- Mechanical Finish
- Mill
- Includes Material Certificate
- Material Certificate with Lot Number
- Elongation
- 12 %
- Rockwell Hardness
- 17 HRB
- Heat Treatable
- Heat Treatable
- Brinell Hardness
- 60 BHN
- Leg Inside Corner Shape
- Square
- Temper
- T52
- Material
- Aluminum
- Standards
- ASTM B221
- Tensile Strength
- 27 ksi
- Maximum Temperature
- 1,210 Degrees F
- Yield Strength
- 21 ksi
- Shape
- U-Shaped
- System of Measurement
- Inch
- Shell Material
- Aluminum
Dimensions
- Outside Leg Length
- 1 in
- Wire Rope Length
- 10 ft
- Base Thickness
- 0.125 in
- Leg Thickness
- 0.125 in
- Overall Width
- 1 in
- Overall Height
- 1 in
- Outside Base Width
- 1 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 10 ft Overall Length, 1 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.