Shop ZORO SELECT
See all product information
Create Account
Aluminum Channel, 10 ft L
- Mfr # 7016_120_0
- Zoro # G816339544
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Outside Leg Length
1 1/2 in
Standards
ASTM B221
Overall Height
1 1/2 in
Mechanical Finish
Mill
Leg Inside Corner Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7016_120_0
- Zoro #
- G816339544
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum Channel
- Standards
- ASTM B221
- Mechanical Finish
- Mill
- Leg Inside Corner Shape
- Square
- Tensile Strength
- 27 ksi
- Material
- Aluminum
- Shape
- U-Shaped
- Yield Strength
- 21 ksi
- Resistance Properties
- Corrosion-Resistant
- Brinell Hardness
- 60 BHN
- Material Grade
- 6063
- System of Measurement
- Inch
- Includes Material Certificate
- Material Certificate with Lot Number
- Temper
- T52
- Maximum Temperature
- 1,210 Degrees F
- Heat Treatable
- Heat Treatable
- Rockwell Hardness
- 17 HRB
- Fabrication
- Extruded
- Elongation
- 12 %
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Leg Length
- 1 1/2 in
- Overall Height
- 1 1/2 in
- Base Thickness
- 0.125 in
- Wire Rope Length
- 10 ft
- Overall Width
- 1 1/2 in
- Outside Base Width
- 1 1/2 in
- Leg Thickness
- 0.125 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 10 ft Overall Length, 1 1/2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.