Shop ZORO SELECT

Aluminum Channel, 10 ft L

  • Mfr # 7035_120_0
  • Zoro # G416339517

product price: 
$
105.79
/ea
Free Shipping & Returns

Key Features

Yield Strength
21 ksi
Elongation
12 %
Outside Leg Length
2 in
Outside Base Width
2 in
Maximum Temperature
1,210 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7035_120_0
Zoro #
G416339517
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
2 in
Outside Base Width
2 in
Base Thickness
0.125 in
Overall Height
2 in
Overall Length
10 ft
Leg Thickness
0.125 in
Overall Width
2 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Channel
Yield Strength
21 ksi
Elongation
12 %
Maximum Temperature
1,210 Degrees F
Shape
U-Shaped
Material Grade
6063
Standards
ASTM B221
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Brinell Hardness
60 BHN
Rockwell Hardness
17 HRB
Tensile Strength
27 ksi
Resistance Properties
Corrosion-Resistant
Temper
T52
Leg Inside Corner Shape
Square
Mechanical Finish
Mill
Material
Aluminum
Heat Treatable
Heat Treatable
Fabrication
Extruded
Shell Material
Aluminum

Description

Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 10 ft Overall Length, 2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.