Aluminum Channel, 12 ft L

  • Mfr # 25507_144_0
  • Zoro # G616339348
product price: 
$
15.89
/ea

Key Features

Overall Length
12 ft
Temper
T52
Resistance Properties
Corrosion-Resistant
Material Grade
6063
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25507_144_0
Zoro #
G616339348
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 ft
Leg Thickness
0.062 in
Base Thickness
0.062 in
Overall Width
1/2 in
Overall Height
1/2 in
Outside Base Width
1/2 in
Outside Leg Length
1/2 in
Wire Rope Length
12 ft
Length
12 ft

Details

Item
Aluminum Channel 6063
Temper
T52
Resistance Properties
Corrosion-Resistant
Material Grade
6063
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
17 HRB
Maximum Temperature
1,210 Degrees F
Shape
U-Shaped
Material
Aluminum
Brinell Hardness
60 BHN
Leg Inside Corner Shape
Square
Fabrication
Extruded
Tensile Strength
27 ksi
System of Measurement
Inch
Standards
ASTM B221
Yield Strength
21 ksi
Elongation
12 %
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 12 ft Overall Length, 1/2 in Outside Leg Length, Leg Thickness 0.062 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.062 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.