Aluminum Channel, 12 ft L

  • Mfr # 25510_144_0
  • Zoro # G216339502
product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
21 ksi
Mechanical Finish
Mill
Outside Leg Length
5/8 in
Maximum Temperature
1,210 Degrees F
Outside Base Width
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25510_144_0
Zoro #
G216339502
UPC #
-
Country of Origin
United States

Dimensions

Outside Leg Length
5/8 in
Outside Base Width
5/8 in
Base Thickness
0.125 in
Leg Thickness
0.125 in
Wire Rope Length
12 ft
Overall Height
5/8 in
Overall Width
5/8 in
Overall Length
12 ft
Length
12 ft

Details

Item
Aluminum Channel
Yield Strength
21 ksi
Mechanical Finish
Mill
Maximum Temperature
1,210 Degrees F
Rockwell Hardness
17 HRB
Fabrication
Extruded
Leg Inside Corner Shape
Square
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Standards
ASTM B221
Elongation
12 %
Temper
T52
Material Grade
6063
Tensile Strength
27 ksi
Shape
U-Shaped
System of Measurement
Inch
Brinell Hardness
60 BHN
Shell Material
Aluminum

Description

Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 12 ft Overall Length, 5/8 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews