Aluminum Channel, 16 ft L

  • Mfr # 25510_192_0
  • Zoro # G716339484
product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Leg Inside Corner Shape
Square
Rockwell Hardness
17 HRB
Overall Width
5/8 in
Yield Strength
21 ksi
Overall Height
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25510_192_0
Zoro #
G716339484
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5/8 in
Overall Height
5/8 in
Outside Base Width
5/8 in
Base Thickness
0.125 in
Wire Rope Length
16 ft
Leg Thickness
0.125 in
Outside Leg Length
5/8 in
Overall Length
16 ft
Length
16 ft

Details

Item
Aluminum Channel
Leg Inside Corner Shape
Square
Rockwell Hardness
17 HRB
Yield Strength
21 ksi
Brinell Hardness
60 BHN
Maximum Temperature
1,210 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Tensile Strength
27 ksi
Standards
ASTM B221
Elongation
12 %
Temper
T52
System of Measurement
Inch
Material
Aluminum
Shape
U-Shaped
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Material Grade
6063
Shell Material
Aluminum

Description

Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 16 ft Overall Length, 5/8 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews