Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Channel, 16 ft L

  • Mfr # 7801_192_0

  • Zoro # G316339426


product price: $248.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7801_192_0
Zoro #
G316339426
UPC #
-
Country of Origin
Multiple

Details

Item
Aluminum Channel 6063

Description

Aluminum Channel, Aluminum, 6063, T52, U-Shaped, 16 ft Overall Length, 2 in Outside Leg Length, Leg Thickness 0.25 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, Base Thickness 0.25 in, Outside Base Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.