Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Channel, 25 ft L

  • Mfr # 14516_300_0

  • Zoro # G116339701


product price: $1,325.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14516_300_0
Zoro #
G116339701
UPC #
-
Country of Origin
Multiple

Details

Item
Aluminum Channel 6061

Description

Aluminum Channel, Aluminum, 6061, T6, U-Shaped, 25 ft Overall Length, 2 3/16 in Outside Leg Length, Leg Thickness 0.21 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS-QQ-A-200/8, ASTM B221, ASTM B308, Maximum Temperature 1,205 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.