Aluminum Channel 6061, 36 in Overall L
Mfr # 1075_36_0
Zoro # G205402491
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Temper
T6
Material
Aluminum
Outside Leg Length
2 1/16 in
Tensile Strength
45,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1075_36_0
Zoro #
G205402491
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
2 1/16 in
Outside Base Width
6 in
Base Thickness
0.314 in
Overall Length
36 in
Details
Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Tensile Strength
45,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Profile
1075_36_0 - U-Channel
Heat Treatable
Heat Treatable
Shape
U-Shaped
Rockwell Hardness
60 HRB
Mechanical Finish
Mill
Fabrication
Extruded
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
U-Channel Profile Type
American Standard
Leg Inside Corner Shape
Round
Description
Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type American Standard, 36 in Overall Length, 2 1/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.314 in, Outside Base Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.