Zoro Homepage

Aluminum Channel 6061, 36 in Overall L

  • Mfr # 20271_36_0

  • Zoro # G405402468


product price: $30.69
/ea

Key Features

Temper
T6
Material
Aluminum
Inside Base Width
2 5/8 in
Leg Thickness
0.2 in
Rockwell Hardness
60 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20271_36_0
Zoro #
G405402468
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Base Width
2 5/8 in
Leg Thickness
0.2 in
Inside Height
1.3 in
Outside Leg Length
1 1/2 in
Outside Base Width
3 in
Base Thickness
0.13 in
Overall Length
36 in

Details

Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Rockwell Hardness
60 HRB
Yield Strength
40,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
U-Channel Profile Type
Aluminum Association
Leg Inside Corner Shape
Round
Profile
20271_36_0 - U-Channel
Tensile Strength
45,000 psi
Fabrication
Extruded
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Material Grade
6061
Shape
U-Shaped

Description

Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type Aluminum Association, 36 in Overall Length, 1 1/2 in Outside Leg Length, 2 5/8 in Inside Base Width, 1.3 in Inside Height, Leg Thickness 0.2 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.