Zoro Homepage

Aluminum Channel 6061, 36 in Overall L

  • Mfr # 23013_36_0

  • Zoro # G005402455


product price: $29.29
/ea

Key Features

Temper
T6
Inside Base Width
1 1/2 in
Material
Aluminum
Outside Base Width
2 in
U-Channel Profile Type
Aluminum Association
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23013_36_0
Zoro #
G005402455
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Base Width
1 1/2 in
Outside Base Width
2 in
Base Thickness
0.17 in
Leg Thickness
0.26 in
Overall Length
36 in
Inside Height
0.99 in
Outside Leg Length
1 1/4 in

Details

Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
U-Channel Profile Type
Aluminum Association
Fabrication
Extruded
Profile
23013_36_0 - U-Channel
Rockwell Hardness
60 HRB
Shape
U-Shaped
Yield Strength
40,000 psi
Leg Inside Corner Shape
Round
Heat Treatable
Heat Treatable
Material Grade
6061
System of Measurement
Inch
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45,000 psi
Mechanical Finish
Mill

Description

Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type Aluminum Association, 36 in Overall Length, 1 1/4 in Outside Leg Length, 1 1/2 in Inside Base Width, 0.99 in Inside Height, Leg Thickness 0.26 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.