Zoro Homepage

Aluminum Channel 6061, 4 ft Overall L

  • Mfr # 1078_48_0

  • Zoro # G105402614


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1078_48_0
Zoro #
G105402614
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Base Width
8 in
Overall Length
4 ft
Base Thickness
0.487 in
Outside Leg Length
2 1/2 in

Details

Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061
Profile
1078_48_0 - U-Channel
Rockwell Hardness
60 HRB
System of Measurement
Inch
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Yield Strength
40,000 psi
U-Channel Profile Type
American Standard
Fabrication
Extruded
Shape
U-Shaped
Heat Treatable
Heat Treatable

Description

Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type American Standard, 4 ft Overall Length, 2 1/2 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.487 in, Outside Base Width 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.