Zoro Homepage

Aluminum Channel 6061, 4 ft Overall L

  • Mfr # 14708_48_0

  • Zoro # G905402548


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Temper
T6
Material
Aluminum
Outside Leg Length
2 5/8 in
Mechanical Finish
Mill
Leg Inside Corner Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14708_48_0
Zoro #
G905402548
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
2 5/8 in
Base Thickness
0.24 in
Overall Length
4 ft
Outside Base Width
10 in

Details

Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Mechanical Finish
Mill
Leg Inside Corner Shape
Round
Includes Material Certificate
Material Certificate with Lot Number
Profile
14708_48_0 - U-Channel
Shape
U-Shaped
Tensile Strength
45,000 psi
Fabrication
Extruded
Yield Strength
40,000 psi
System of Measurement
Inch
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
60 HRB
U-Channel Profile Type
American Standard
Material Grade
6061

Description

Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type American Standard, 4 ft Overall Length, 2 5/8 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.24 in, Outside Base Width 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.