Aluminum Channel 6061, 6 ft Overall L
Mfr # 1067_72_0
Zoro # G805402495
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Temper
T6
Material
Aluminum
Outside Leg Length
1 9/16 in
Profile
1067_72_0 - U-Channel
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1067_72_0
Zoro #
G805402495
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
1 9/16 in
Base Thickness
0.18 in
Overall Length
6 ft
Outside Base Width
4 in
Details
Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Profile
1067_72_0 - U-Channel
Mechanical Finish
Mill
Tensile Strength
45,000 psi
Shape
U-Shaped
Fabrication
Extruded
Brinell Hardness
95 BHN
Material Grade
6061
Yield Strength
40,000 psi
U-Channel Profile Type
American Standard
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
60 HRB
Leg Inside Corner Shape
Round
Heat Treatable
Heat Treatable
Description
Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type American Standard, 6 ft Overall Length, 1 9/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.18 in, Outside Base Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.