Shop ZORO SELECT
See all product information
Create Account
Aluminum Channel 6061, 6 ft Overall L
- Mfr # 1076_72_0
- Zoro # G205402408
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Temper
T6
Material
Aluminum
Leg Inside Corner Shape
Round
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1076_72_0
- Zoro #
- G205402408
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Leg Length
- 2 3/16 in
- Outside Base Width
- 6 in
- Overall Length
- 6 ft
- Base Thickness
- 0.437 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Temper
- T6
- Item
- Aluminum U-Channel
- Material
- Aluminum
- Leg Inside Corner Shape
- Round
- Mechanical Finish
- Mill
- Includes Material Certificate
- Material Certificate with Lot Number
- System of Measurement
- Inch
- Fabrication
- Extruded
- Heat Treatable
- Heat Treatable
- Material Grade
- 6061
- U-Channel Profile Type
- American Standard
- Rockwell Hardness
- 60 HRB
- Brinell Hardness
- 95 BHN
- Yield Strength
- 40,000 psi
- Tensile Strength
- 45,000 psi
- Profile
- 1076_72_0 - U-Channel
- Shape
- U-Shaped
- Shell Material
- Aluminum
Description
Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type American Standard, 6 ft Overall Length, 2 3/16 in Outside Leg Length, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.437 in, Outside Base Width 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.