Aluminum Channel 6061, 6 ft Overall L
Mfr # 13562_72_0
Zoro # G805402631
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Temper
T6
Inside Base Width
7 3/16 in
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
U-Channel Profile Type
Aluminum Association
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13562_72_0
Zoro #
G805402631
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Base Width
7 3/16 in
Inside Height
3.34 in
Overall Length
6 ft
Outside Base Width
8 in
Leg Thickness
0.41 in
Base Thickness
0.25 in
Outside Leg Length
3 3/4 in
Details
Temper
T6
Item
Aluminum U-Channel
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
U-Channel Profile Type
Aluminum Association
Brinell Hardness
95 BHN
Rockwell Hardness
60 HRB
System of Measurement
Inch
Profile
13562_72_0 - U-Channel
Heat Treatable
Heat Treatable
Fabrication
Extruded
Mechanical Finish
Mill
Leg Inside Corner Shape
Round
Shape
U-Shaped
Tensile Strength
45,000 psi
Material Grade
6061
Yield Strength
40,000 psi
Description
Aluminum U-Channel, Aluminum, 6061, T6, U-Shaped, U-Channel Profile Type Aluminum Association, 6 ft Overall Length, 3 3/4 in Outside Leg Length, 7 3/16 in Inside Base Width, 3.34 in Inside Height, Leg Thickness 0.41 in, Leg Inside Corner Shape Round, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.