Aluminum Channel 6063, 12 in Overall L
Mfr # 25511_12_0
Zoro # G005402493
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Temper
T52
Material
Aluminum
Mechanical Finish
Mill
Outside Leg Length
3/8 in
Shape
U-Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25511_12_0
Zoro #
G005402493
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Leg Length
3/8 in
Overall Length
12 in
Base Thickness
0.125 in
Leg Thickness
0.125 in
Outside Base Width
3/4 in
Details
Temper
T52
Item
Aluminum U-Channel
Material
Aluminum
Mechanical Finish
Mill
Shape
U-Shaped
Profile
25511_12_0 - U-Channel
U-Channel Profile Type
Architectural
Fabrication
Extruded
Material Grade
6063
Brinell Hardness
60 BHN
Yield Strength
21,000 psi
Tensile Strength
27,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Leg Inside Corner Shape
Square
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
17 HRB
Description
Aluminum U-Channel, Aluminum, 6063, T52, U-Shaped, U-Channel Profile Type Architectural, 12 in Overall Length, 3/8 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.125 in, Outside Base Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.