Zoro Homepage

Aluminum Channel 6063, 4 ft Overall L

  • Mfr # 22070_48_0

  • Zoro # G505402573


product price: $28.19
/ea

Key Features

Temper
T52
Material
Aluminum
Mechanical Finish
Mill
U-Channel Profile Type
Architectural
Leg Inside Corner Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22070_48_0
Zoro #
G505402573
UPC #
-
Country of Origin
Multiple

Dimensions

Leg Thickness
0.125 in
Outside Leg Length
1 1/2 in
Overall Length
4 ft
Base Thickness
0.125 in
Outside Base Width
3/4 in

Details

Temper
T52
Item
Aluminum U-Channel
Material
Aluminum
Mechanical Finish
Mill
U-Channel Profile Type
Architectural
Leg Inside Corner Shape
Square
Shape
U-Shaped
Tensile Strength
27,000 psi
System of Measurement
Inch
Yield Strength
21,000 psi
Fabrication
Extruded
Heat Treatable
Heat Treatable
Profile
22070_48_0 - U-Channel
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6063
Brinell Hardness
60 BHN
Rockwell Hardness
17 HRB

Description

Aluminum U-Channel, Aluminum, 6063, T52, U-Shaped, U-Channel Profile Type Architectural, 4 ft Overall Length, 1 1/2 in Outside Leg Length, Leg Thickness 0.125 in, Leg Inside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Base Thickness 0.125 in, Outside Base Width 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.