Zoro Homepage

Aluminum Flat Bar

  • Mfr # F080106060-3

  • Zoro # G113874717


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Annealed
Brinell Hardness
75 BHN
Tensile Strength
31,175 psi
Temper
T66
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F080106060-3
Zoro #
G113874717
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
80 mm
Thickness
10 mm

Details

Heat Treatment
Annealed
Brinell Hardness
75 BHN
Tensile Strength
31,175 psi
Temper
T66
Rockwell Hardness
Not Rated
Yield Strength
23,200 psi
Thickness Tolerance
+/-0.30 mm
Heat Treatable
Not Heat Treatable
Material
Aluminum
Material Grade
6060
Item
Aluminum Flat Bar
Mechanical Finish
Mill
Fabrication
Extruded
Standards
EN 15088, EN 573-3, EN 755
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Shape
Flat

Description

Aluminum Flat Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.